Zoro Homepage

Elbow, PVDF, Barbed1/2in, MNPT3/8in, PK5

  • Mfr # L6-8NK

  • Zoro # G1844342


product price: $20.49
/pk 5, $4.10/ea

Key Features

Tube Fitting Material
PV DC
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6-8NK
Zoro #
G1844342
UPC #
-
Country of Origin
Iceland

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side A Tube Inner Diameter
1/2 in
Hex Size
11/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
PV DC
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed x MNPT
Max. Pressure
260 psi
Standards
RoHS, USP Class VI
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x MNPT
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
White
Resistance Properties
Chemical-Resistant
Fitting Side B Connection Type
MNPT
Fitting Material
PVDF
Minimum Operating Temperature
80 Degrees F
Application
Chemical, Pharmaceutical
Maximum Operating Temperature
226 Degrees F
Fitting Shape
90 Degrees Elbow
Barb Style
Single Barb
Maximum Operating Pressure
260 psi @ 70 Degrees F
Fitting Side A Connection Type
Barbed
Operating Temperature - Maximum
226 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
260 psi
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
80 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Hex Size 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.