Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12-12AGNK
Zoro #
G903513857
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Fitting Pipe Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side B Tube Inner Diameter
3/4 in
For Tube Inside Diameter
3/4 in
Details
Item
MALE ADAPTER
Specific Fitting Shape
Straight Adapter
Connection Type
MNPT x Barbed
Application
Anti-Microbial Medical, Potable Water
Fitting Side B Connection Type
Barbed
End Connection Type
Barbed, Threaded
Fitting Material
PVDF
For Tube ID
3/4 in
Fitting Shape
Adapter
Fitting Side A Connection Type
MNPT
Barb Style
Single Barb
Description
MALE ADAPTER, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Adapter, Application Anti-Microbial Medical, Potable Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.