Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, PVDF, Barbed 1/4", MNPT 1/4", PK5

  • Mfr # A4-4NK

  • Zoro # G1148567


product price: $17.79
/pk 5, $3.56/ea

Key Features

Tube Fitting Material
PV DC
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4-4NK
Zoro #
G1148567
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Hex Size
9/16 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
PV DC
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Standards
ISO 9001, RoHS, USP Class VI
Color
White
Max. Pressure
260 psi
Temp. Range
-80 Degrees to 226 Degrees F
Maximum Operating Pressure
260 psi @ 70 Degrees F
Application
Chemical, Pharmaceutical
Resistance Properties
Chemical-Resistant
Minimum Operating Temperature
80 Degrees F
Fitting Side B Connection Type
MNPT
Barb Style
Single Barb
Fitting Shape
Straight
Fitting Side A Connection Type
Barbed
Fitting Material
PVDF
Maximum Operating Temperature
226 Degrees F
Operating Temperature - Maximum
226 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
260 psi
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
Operating Temperature - Minimum
80 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards ISO 9001, RoHS, USP Class VI, Color White, Hex Size 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.