Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, PVDF, Barbed 3/8", Barbed 3/8", PK5

  • Mfr # C0-6NK

  • Zoro # G1217535


product price: $20.49
/pk 5, $4.10/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0-6NK
Zoro #
G1217535
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
PVC
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
Temp. Range
-80 Degrees to 226 Degrees F
Compliance
RoHS Compliant
Standards
RoHS, USP Class VI
Basic Pipe Fitting Material
Plastic
Color
White
Resistance Properties
Chemical-Resistant
Barb Style
Single Barb
Minimum Operating Temperature
80 Degrees F
Fitting Shape
Straight
Application
Chemical, Pharmaceutical
Maximum Operating Pressure
260 psi @ 70 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
226 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Material
PVDF
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
80 Degrees F
Operating Pressure - Maximum
260 psi
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
226 Degrees F

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.