Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T12-12AGNN
Zoro #
G903513932
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Fitting Side A Tube Inner Diameter
3/4 in
Fitting Pipe Size
3/4 in
Fitting Side B Tube Inner Diameter
3/4 in
For Tube Inside Diameter
3/4 in
Fitting Side C Pipe Size
3/4 in
Details
Item
TEE, BARB TO NPT
Specific Fitting Shape
Tee
Application
Chemicals, Medical, Potable Water
Connection Type
Barbed x Barbed x MNPT
Fitting Side A Connection Type
Barbed
Fitting Material
Nylon
Fitting Side B Connection Type
Barbed
Fitting Shape
Tee
Fitting Side C Connection Type
MNPT
For Tube ID
3/4 in x 3/4 in
Barb Style
Single Barb
End Connection Type
Threaded, Barbed
Description
TEE, BARB TO NPT, Specific Fitting Shape Tee, Application Chemicals, Medical, Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.