Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Nylon, MNPT3/8", Barbed3/8", 3/8", PK10

  • Mfr # T6-6BN

  • Zoro # G3230744


product price: $9.89
/pk 10, $0.99/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-6BN
Zoro #
G3230744
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
11/16 in
Fitting Side C Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side A Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 3 Tube Inner Diameter
3/8 in
Fitting Side 1 Pipe Size
3/8 in

Details

Item
Barbed Tee
Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi
Standards
RoHS
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Color
Black
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
150 psi @ 70 Degrees F
Maximum Operating Temperature
275 Degrees F
Fitting Shape
Tee
Barb Style
Single Barb
Fitting Side A Connection Type
MNPT
Application
Air, Fuel Lube, Non-Potable Water
Resistance Properties
Chemical-Resistant, Oil-Resistant
Fitting Material
Nylon
Minimum Operating Temperature
50 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Minimum
-50 Degrees F
For Media Type
Air, Lubricants, Non-Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
150 psi

Description

Barbed Tee, Specific Fitting Shape Tee, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Material Grade Not Applicable, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.