Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC5-7-25

  • Zoro # G906134424


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Application
Bioprocess, Pharmaceutical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Color
White
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXC5-7-25
Zoro #
G906134424
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter Tolerance
+/- .005
Overall Length
25 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in

Details

Item
Tubing
Application
Bioprocess, Pharmaceutical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Color
White
Peristaltic Pump Compatible
Yes
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
For Potable Water Use
No
Vacuum Rated
Not Rated for Vacuum
For Location
Indoor
For Fluid Type
Fluid Transfer
Minimum Operating Temperature
-58 Degrees F
Clarity
Semi-Clear
Autoclavable
Yes
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Wall Thickness Tolerance
+/- .005
Jacket Material
No Jacket
Flexibility
Flexible
Hardness
Shore A 68
Jacket Color
No Jacket
Material Trade Number
135C
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Industry Application
Laboratory, Medical, Pneumatics
Resistance Properties
Gamma Resistant
System of Measurement
Inch
Material Trade Name
Flexelene
Maximum Operating Temperature
275 Degrees F
Stripe Color
No Stripe
Flow Application
Fluid Transfer

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 21/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.