Zoro Homepage

Thermoplastic Tubing

  • Mfr # FLXC6-8

  • Zoro # G006134584


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
Application
Bioprocess, Pharmaceutical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXC6-8
Zoro #
G006134584
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/2 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Color
White
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Jacket Material
No Jacket
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Fitting Compatibility
Barbed
Minimum Operating Temperature
-58 Degrees F
Resistance Properties
Gamma Resistant
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Stripe Color
No Stripe
For Location
Indoor
Material Trade Number
135C
Industry Application
Laboratory, Medical, Pneumatics
System of Measurement
Inch
Food Application
Food and Beverage
Maximum Operating Temperature
275 Degrees F
Flexibility
Flexible
Jacket Color
No Jacket
Hardness
Shore A 68
For Fluid Type
Fluid Transfer
Peristaltic Pump Compatible
Yes
Flow Application
Fluid Transfer
Material Trade Name
Flexelene
For Potable Water Use
No
Wall Thickness Tolerance
+/- .005
Vacuum Rated
Not Rated for Vacuum
Autoclavable
Yes

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 25/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.