Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR4-8-5FT

  • Zoro # G306134819


product price: $25.29
/ea

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.13 in
Material
TPE
Application
Bioprocess
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXCBR4-8-5FT
Zoro #
G306134819
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter Tolerance
+/- .005
Overall Length
5 ft
Outside Diameter
1/2 in
Inside Diameter
1/4 in

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Application
Bioprocess
Color
White
Stripe Color
No Stripe
Clarity
Semi-Clear
System of Measurement
Inch
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Minimum Operating Temperature
-58 Degrees F
Flow Application
Chemical Transfer
Peristaltic Pump Compatible
No
Hardness
Shore A 68
Autoclavable
Yes
Jacket Material
No Jacket
Material Trade Name
Flexelene
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Resistance Properties
Chemical Resistant, Gamma Resistant
Material Trade Number
135C-BR
Reinforcement
Polyester Braid
Food Application
Food and Beverage
For Environment
Chemical
Flexibility
Flexible
Jacket Color
No Jacket
For Location
Indoor
For Potable Water Use
No
Wall Thickness Tolerance
+/- .005
Fitting Compatibility
Barbed
Maximum Operating Temperature
275 Degrees F
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory, Medical, Pneumatics
For Fluid Type
Chemicals

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.