Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FX16-20NX25

  • Zoro # G106134460


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Application
Beverage, Bioprocess, Medical
Color
White
Wall Thickness
0.13 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX16-20NX25
Zoro #
G106134460
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1 in
Outside Diameter Tolerance
+/- .005
Overall Length
25 ft
Outside Diameter
1 1/4 in

Details

Item
Tubing
Material
PVC
Application
Beverage, Bioprocess, Medical
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Hardness
Shore A 86
Flow Application
Beverage, Fluid or Gas Transfer
Wall Thickness Tolerance
+/- .005
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory, Medical, Pneumatics
Jacket Color
No Jacket
Stripe Color
No Stripe
Reinforcement
Not Reinforced
For Potable Water Use
No
Jacket Material
No Jacket
Autoclavable
No
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
For Location
Indoor
Resistance Properties
UV Resistant
Minimum Operating Temperature
-40 Degrees F
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
System of Measurement
Inch
Maximum Operating Temperature
170 Degrees F
Fitting Compatibility
Barbed
Clarity
Semi-Clear
For Fluid Type
Beverages, Fluid, Gas
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC
Flexibility
Flexible

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.