Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wye, HDPE, Barbed3/16", 3/16", 3/16", PK10

  • Mfr # Y0-3HDPE

  • Zoro # G2615541


product price: $25.89
/pk 10, $2.59/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0-3HDPE
Zoro #
G2615541
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side C Tube Inner Diameter
3/16 in
Fitting Side 3 Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in

Details

Item
Barbed Wye
Tube Fitting Material
HDPE
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Wye
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed
Max. Pressure
260 psi
Temp. Range
-80 Degrees to 226 Degrees F
Standards
RoHS
Basic Pipe Fitting Material
Plastic
Color
Natural
Basic Pipe Fitting Shape
Wye
Fitting Side C Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
226 Degrees F
Fitting Material
HDPE
Application
Chemical
Compatible Tube Material
HDPE
Minimum Operating Temperature
80 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Shape
Wye
Maximum Operating Pressure
260 psi
Barb Style
Single Barb
Fitting Side B Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
-50 Degrees F
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
260 psi
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Maximum
226 Degrees F

Description

Barbed Wye, Specific Fitting Shape Wye, Application Chemical, Barb Style Single Barb, Fitting Material HDPE, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.