Shop REVALVED
See all product information
Create Account
1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free, PK8
- Mfr # SWT-1/2-8PK
- Zoro # G605968108
product price:Â
$
86.55
/pk of 8, $10.82/ea
Key Features
Ball Material
Stainless Steal
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2-Piece
Connection Type
C x C Sweat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWT-1/2-8PK
- Zoro #
- G605968108
- UPC #
- 324090501514
- Country of Origin
- China
Dimensions
- Overall Height
- 4
Details
- Ball Material
- Stainless Steal
- Body Style
- Inline
- Ball Port Style
- Full Port
- Valve Structure
- 2-Piece
- Connection Type
- C x C Sweat
- Item
- Ball Valve
- Handle Type
- Lever
- Body Material
- Brass
- Temp. Range
- -20 to 300 Degrees
- Handle Material
- Steel with Corrosion Resistant Plating
- Stem Type
- Blowout Proof
Description
Replace those old & leaky water shut-off valves with the most practical ball valves by REVALVED! Whether you want to shut off water flow during renovations or servicing, cut off water supply to protect your pipes from freezing during cold winter days, looking to replace those valves of your potable water or hydronic water heating system, or if you just must temporarily stop the water flow at a specific point of your water lines. Our professional-grade brass water valves will have you covered. Push-to-connect design for no tool installation plumbing made easy! Expertly designed to help even the most amateur of us deal with everyday plumbing issues with ease and comfort, our shut-off water valves can be instantly installed with just a firm push. That’s all. Zero glue, soldering, clamping, or crimping needed. Featuring a carefully created leakproof construction, these water valves create a watertight seal for perfect connectivity without any messy leaks. Plumbing supplies that live up to your expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.