
Power Cord, 10 Ft. 18/3 NEMA 5-15P Plug And IEC320 Connector, 10 A
Mfr # 113896
Zoro # G8100076
product price: $16.99
/eaKey Features
Gauge/Conductor
18/3
Plug Configuration
5-15P
Cord Length
10 ft.
Standards
UL 817
Type
Hospital Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113896
Zoro #
G8100076
UPC #
-
Country of Origin
China
Dimensions
Cord Length
10 ft.
Details
Item
Power Strip
Gauge/Conductor
18/3
Plug Configuration
5-15P
Standards
UL 817
Type
Hospital Grade
Description
These Hospital Grade Power Supply Cords are designed with a user friendly shape and texture to ensure a positive grip. One piece molded, transparent plug body resists moisture, heat and crushing. U-shaped ground pin resists bending. Metal strain relief is molded inside plug, secures cord within plug body. Tested to UL 817.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.