Electric Jetter Complete Kit
- Mfr # GWG311502
- Zoro # G822918320
product price:Â
$
5,247.99
/ea
Key Features
Material
Steel
Includes
20 ft. power cord with GFCI
Outside Dia.
4 in
Color
Blue
Motor Rating
1.5 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311502
- Zoro #
- G822918320
- UPC #
- 694585094006
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 4 in
Details
- Material
- Steel
- Includes
- 20 ft. power cord with GFCI
- Color
- Blue
- Motor Rating
- 1.5 HP
- Jet Pressure
- 1500 PSI
- Item
- Electric Jetter
Description
The Electric Eel drain jetter delivers excellent drain clearing performance through clogged lines. This electric jetter cleans drain lines from 1-1/2 in. to 4 in. diameter, up to 150 ft. in length, with a 1.7 GPM/1500 PSI output. The jetter includes a nozzle set, plus a 1/4 in. by 100 ft. hose, and a 1/8 in. by 50 ft. hose. The jetter uses a 1.5 HP electric motor with 15 A draw, and uses a duplex pump with pulsation for long service life.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.