Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Ramp, 4 in H, 24.40 in L, 36 in W, Rubber

  • Mfr # CR-RPS-WC-4.0

  • Zoro # G9808240


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
36 in
Load Capacity
1,300 lb/Axle
Material
Rubber
HeightA
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-RPS-WC-4.0
Zoro #
G9808240
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Length
24.40 in
Width
36 in
HeightA
4"

Details

Item
Cable Ramp
Load Capacity
1,300 lb/Axle
Material
Rubber

Description

Rubber Power Wheelchair Scooter Threshold Ramp- 4" Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.