Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 16 AWG, Indoor, 16/3, 1 Outlets, Black, 15 ft

  • Mfr # PE-ED-FP-15-BK

  • Zoro # G0118536


product price: $21.99
/ea

Key Features

Location
Indoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-ED-FP-15-BK
Zoro #
G0118536
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL, cUL Listed

Description

Keep a low profile by using our 3-Prong Flat Plug Power Extension Cords for areas with limited space. Behind desks, sofas and entertainment centers and other tight spaces is where this extension cord really shines. High quality, rugged and built to last, this industrial grade extension cord is used for indoor applications and is UL/cUL Listed.
Length: 15ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.