Zoro Homepage

Heat Shrink Tube, 3:1 I.D. Shrink Ratio, White, 10 ft

  • Mfr # HS3-125-10-WT

  • Zoro # G9851990


product price: $17.19
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1-1/4 in
Material
Polyolefin
Color
White
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3-125-10-WT
Zoro #
G9851990
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1-1/4 in
Material
Polyolefin
Color
White
Temp. Range
125°C
Min. Shrink Temp.
90°C
Standards
UL224
Max. Voltage
600V
Concentricity
Greater than 65%
Flammability
UL VW-1
Ultimate Elongation
Greater than 200%
Longitudinal Change
Less than 5%
Tensile Strength
Greater than 10.4 MPa

Description

Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.25"
Length: 10ft
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.