Zoro Homepage

Outlet Strip, Edge Mount Center, 3 Outlet(s) 65 in.

  • Mfr # PDC-LK-HORIZONTAL

  • Zoro # G9812739


product price: $49.89
/ea

Key Features

Type
Edge Mount Center
Cord Length
65 in.
Number of Outlets
3
Height(inches)
3.0625"
Components
3 Power, 2 CAT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-LK-HORIZONTAL
Zoro #
G9812739
UPC #
-
Country of Origin
China

Dimensions

Cord Length
65 in.
Height(inches)
3.0625"

Details

Item
Outlet Strip
Type
Edge Mount Center
Number of Outlets
3
Components
3 Power, 2 CAT6

Description

You can use this multifunctional power socket and its 3 power-2 data design to power up to three electronics and transmit data through two category 6 shielded jacks. There are two connectors on the back that will send data through the base to the connections on the front.
Mounting: Edgemount
AC Power: 3 Outlets
Pass Through Cat6: 2
Cord Length: 65"
Dimensions: 11"L x 3.0625"H x 3.5625"W
Table thickness: 3/8" to 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.