Shop ELECTRIDUCT
See all product information
Create Account
Raceway, Beige, 1 3/4" H, 59" L, 7/8" W
- Mfr # SR-ED-H-SM-BE
- Zoro # G9810733
product price:Â
$
13.99
/ea
Key Features
Material of Construction
Plastic
Overall Height
1-3/4 in
Width
7/8 in
Wire and Cable Sleeving Item
Hook Channel Cable Raceway
Tape Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-ED-H-SM-BE
- Zoro #
- G9810733
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1-3/4 in
- Size
- Small
- Length
- 59 in
- Width
- 7/8 in
- Tape Width
- 11 mm
- Hook Height
- 1 in
- Tape Thickness
- 1 mm
- Height
- 1 3/4 in
Description
Raceway, Series Not Applicable, Mounting Style Adhesive, Width 7/8 in, Height 1 3/4 in, Length 59 in, Cover Type One Piece, Material Plastic, Color Beige, Number of Channels 2, Finish Unfinished, Includes Not Applicable, Standards Not Applicable, Paintable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.