Raceway, Ivory, 2 1/4" H, 36" L, 1 1/8" W
- Mfr # SR-ED-H3-LG-IV
- Zoro # G9853074
product price:Â
$
13.65
/ea
Key Features
Material of Construction
Plastic
Wire and Cable Sleeving Item
Hook Channel Cable Raceway
Tape Thickness
1 mm
Tape Color
Red
Tape Material
Cotton Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-ED-H3-LG-IV
- Zoro #
- G9853074
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Size
- Large
- Tape Thickness
- 1 mm
- Tape Width
- 11 mm
- Height
- 2 1/4 in
- Width
- 1 1/8 in
Details
- Material of Construction
- Plastic
- Color
- Ivory
- Wire and Cable Sleeving Item
- Hook Channel Cable Raceway
- Tape Color
- Red
- Tape Material
- Cotton Paper
- Tape Tensile Strength
- 48 N/45mm
- Tape Adhesion
- 46 N/25mm
- Tape Elongation
- 3%
- Shell Material
- Plastic
- Paintable
- Yes
- Item
- Raceway
- Mounting Style
- Adhesive
- Finish
- Unfinished
- Number of Channels
- 2
- Cover Type
- One Piece
- Material
- Plastic
- Wire Color
- Ivory
Description
Raceway, Series Not Applicable, Mounting Style Adhesive, Width 1 1/8 in, Height 2 1/4 in, Length 36 in, Cover Type One Piece, Material Plastic, Color Ivory, Number of Channels 2, Finish Unfinished, Includes Not Applicable, Standards Not Applicable, Paintable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.