Shop ELECTRIDUCT
See all product information
Create Account
Raceway, Black, 2 1/4" H, 59" L, 1 1/8" W
- Mfr # SR-ED-H-LG-BK
- Zoro # G9810794
product price:Â
$
22.29
/ea
Key Features
Finish
Unfinished
Number of Channels
2
Paintable
Yes
Cover Type
One Piece
Width
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-ED-H-LG-BK
- Zoro #
- G9810794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 59 in
- Size
- Large
- Width
- 1 1/8 in
- Height
- 2 1/4 in
Details
- Color
- Black
- Item
- Raceway
- Finish
- Unfinished
- Number of Channels
- 2
- Paintable
- Yes
- Cover Type
- One Piece
- Mounting Style
- Adhesive
- Shell Material
- Plastic
- Material
- Plastic
- Wire Color
- Black
Description
Raceway, Series Not Applicable, Mounting Style Adhesive, Width 1 1/8 in, Height 2 1/4 in, Length 59 in, Cover Type One Piece, Material Plastic, Color Black, Number of Channels 2, Finish Unfinished, Includes Not Applicable, Standards Not Applicable, Paintable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.