Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 3/8" x 50ft-Clear
Mfr # WL-SW-0375-50-CL
Zoro # G9811941
product price: $19.49
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-0375-50-CL
- Zoro # G9811941
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/8"
Length: 50ft
Color: Clear
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/8"
Length: 50ft
Color: Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0 to 75 psi, Standard Action (9012GGW1)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- Electriduct Cable Sleeves