2,000 lb Load Capacity, 60 in L, 27-1/2 in W, 41-1/2 in H
Mfr # 1031-M2000
Zoro # G816100328
product price: $3,722.99
/eaKey Features
Overall Length
60 in
Load Capacity
2,000 lb
Standards
UL, cUL, CE (Battery Charger)
Overall Width
27-1/2 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031-M2000
Zoro #
G816100328
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
27-1/2 in
Deck Height
11-1/2 in
Deck Width
25-1/2 in
Overall Height
41-1/2 in
Caster Diameter
5 in
Deck Length
49 in
Details
Load Capacity
2,000 lb
Standards
UL, cUL, CE (Battery Charger)
Caster Material
Polyurethane
Frame Material
Welded Steel
Description
The Electro Kinetic Technologies, Pony Express Motorized Platform Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.