ELECTRIC POWERED TUGGER FOR TOWING LOADS UP TO 2,000 LBS. ON FLAT DRY CONCRETE

  • Mfr # 1061-HD-H Lithium

  • Zoro # G516113345


product price:  $7,212.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Length
23 in
Overall Height
54 in
Caster Material
Hard Rubber
Overall Width
22 in
Frame Material
Welded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1061-HD-H Lithium
Zoro #
G516113345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 in
Overall Height
54 in
Overall Width
22 in

Details

Caster Material
Hard Rubber
Frame Material
Welded Steel

Description

The Electro Kinetic Technologies, Pony Express Electric Powered Tugger eliminates employee injuries caused by excessive push/pull forces. You can use it in a variety of applications to safely move a wide range of carts in hospitals, resorts, light & heavy manufacturing, warehouses, laboratories, and other industries. The tugger features a high torque 24V DC motor, heavy duty powder coated steel welded frame, easy and fast swappable Lithium battery pack, non-marking foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines.Lithium battery pack comes with an advanced battery monitoring system that includes a visual display showing state-of-charge %, consumed amp-hours Ah, battery voltage V and an audible indicator to inform the operator swapping the batteries will soon be needed. The monitoring system has Bluetooth capability and app to monitor battery status on smart phones allowing you to keep track of your entire fleet of tuggers with one phone. An ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, on/off power button, multi-colored battery charge level indicator to inform the operator when it is time to recharge the batteries, emergency stop button, and horn.The standard hitch that comes with the tugger has lockable hooks that can be adjusted for a wide range of carts. Long lasting gas shocks automatically return the hitch to the center position for easy loading. The steel trough and hooks are plated with electroless nickel to provide superior corrosion and wear resistance over others that are zinc plated or painted.


  • Compact Design
  • Swappable Battery Pack For 24/7 Operations
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.