Blank, Fiberglass, 10 in x 14 in
Mfr # 32680
Zoro # G4208321
product price:Â $27.19
/eaKey Features
Legend
Blank
Sign Material
Fiberglass
Height
10 in
Width
14 in
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32680
Zoro #
G4208321
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10 in
Width
14 in
Details
Item
Caution Sign
Legend
Blank
Sign Material
Fiberglass
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Blank
Legend/Background Color
Black/Yellow
Material
Fiberglass
Sign Header
No Header
Glow In The Dark
No
Product Type
Caution Sign
Subject Matter
Blank Sign
Standards
29 CFR 1910.145
Mounting Style
Surface
Description
Caution Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.