Blank, Polyester, 7 in x 10 in, Surface
Mfr # S192FF
Zoro # G3972735
product price:Â $17.29
/eaKey Features
Legend
Blank
Height
7 in
Width
10 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S192FF
Zoro #
G3972735
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
10 in
Details
Item
Notice Sign
Legend
Blank
Sign Material
Polyester
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Blank
Legend/Background Color
Blue/White
Material
Polyester
Color
Blue on White
Type
Reflective, Self-Adhesive
Glow In The Dark
No
Product Type
Notice Sign
Subject Matter
Blank
Mounting Style
Surface
Description
Notice Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.