Caution Radiation Sign, 7 in H x 10 in W, Polyester
Mfr # S126FF
Zoro # G4148645
product price:Â $11.79
/eaKey Features
Legend
Radiation Area
Width
10 in
Height
7 in
Sign Material
Polyester
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S126FF
Zoro #
G4148645
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Caution Radiation Sign
Legend
Radiation Area
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Material
Polyester
Language
English
Legend/Background Color
Purple/Yellow
Sign Legend
Radiation Area
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Color
Purple on Yellow
Type
Reflective, Self-Adhesive
Product Type
Caution Radiation Sign
Mounting Style
Surface
Description
Caution Radiation Sign, English, Sign Legend Radiation Area, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.