This item is Discontinued.

Electromark Caution Tag, Cardstock, 5 3/4 in H x 3 in W, Rectangle, 25 PK 5704C

This item is Discontinued.

Electromark

Caution Tag, Cardstock, 5 3/4 in H x 3 in W, Rectangle, 25 PK (Discontinued)

Mfr # 5704C
Zoro # G4174396
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5704C
Zoro #
G4174396
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in

Details

Item
Caution Tag
Material
Cardstock
Tag Shape
Rectangle
Legend
Out Of Order
Legend Style
Blank
Shape
Rectangular
Legend/Background Color
Black/Yellow
Language
No Text
Tag Subject
Out of Service/Order
Background Color
Green, Orange, Red, Yellow
Printed Language
No Text

Description

Caution Tag, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products