Tag, Cardstock, 5 3/4 in H x 3 in W, Rectangle, 25 PK
Mfr # 5707C
Zoro # G4072214
product price:Â $7.29
/pk 25, $0.29/eaKey Features
Material
Cardstock
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Write on Surface
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5707C
Zoro #
G4072214
UPC #
-
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 in
Details
Item
Tag
Material
Cardstock
Tag Shape
Rectangle
Write on Surface
No
Shape
Rectangular
Legend
Maintenance Record
Legend/Background Color
Orange
Product Type
Tag
Tie Material
Cotton
Tag Color
Green, Orange, Red, Yellow
Tag Material
Cardstock
Preprinted Legend
Maintenance Record
Description
Tag, Height 5 3/4 in, Preprinted Legend Maintenance Record, Product Type Tag, Tag Color Green, Orange, Red, Yellow, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tie Material Cotton, Width 3 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.