Danger Label, 3 1/2 in Height, 5 in Width
Mfr # L276H
Zoro # G4332246
product price:Â $12.15
/pk 8, $1.52/eaKey Features
Header
Danger
Legend
High Voltage
Width
5 in
Height
3 1/2 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L276H
Zoro #
G4332246
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5 in
Height
3 1/2 in
Details
Item
Danger Label
Header
Danger
Legend
High Voltage
Material
Vinyl
Subject Matter
Electrical Hazard
Background Color
White
Header Background Color
Black, Red, White
Language
English
Header Legend Color
White
Metal Detectable
No
Legend Style
Text
Legend/Background Color
Black, White/Red, Black, White
Shape
Rectangle
Legend Color
Black
Sign Header Background Color
Black, Red, White
Sign Legend
High Voltage
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header
Danger
Type
Highly Reflective, Self Adhesive
Product Type
Danger Label
Description
Danger Label, Sign Legend High Voltage, Sign Legend Style Text, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.