Danger Label, 3 1/2 in x 5 in, PK8
Mfr # L275H
Zoro # G4835275
product price:Â $11.89
/pk 8, $1.49/eaKey Features
Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Subject Matter
Instruction
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L275H
Zoro #
G4835275
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5 in
Height
3 1/2 in
Details
Header
Danger
Material
Vinyl
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Black, Red, White
Legend
Follow Confined Space Entry Procedures Before Entering
Background Color
White
Legend/Background Color
Black, White/Red, Black, White
Item
Danger Label
Header Legend Color
White
Legend Color
Black
Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Legend
Follow Confined Space Entry Procedures Before Entering
Type
Highly Reflective, Self Adhesive
Product Type
Danger Label
Description
Danger Label, Sign Legend Follow Confined Space Entry Procedures Before Entering, Sign Legend Style Symbol and Text, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.