Tag, 5 3/4 in H, 3 in W, PK25
Mfr # 5516CFG
Zoro # G3939442
product price:Â $7.29
/pk 25, $0.29/eaKey Features
Material
Cardstock
Width
3 in
Height
5 3/4 in
Language
English
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5516CFG
Zoro #
G3939442
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
5 3/4 in
Details
Material
Cardstock
Language
English
Shape
Rectangular
Legend
Full Cylinder
Background Color
Green
Item
Tag
Legend Style
Text
Legend Color
Black
Tag Color
Green
Tag Subject
Cylinders
Printed Language
English
Description
Tag, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.