Danger Sign, 10 in H x 14 in W, Hot
Mfr # 24323
Zoro # G4197182
product price:Â $37.99
/eaKey Features
Legend
Hot
Width
14 in
Height
10 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24323
Zoro #
G4197182
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Danger Sign
Legend
Hot
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Mounting Style
Surface
Subject Matter
Hot
Language
English
Material
Porcelain Coated Steel
Legend/Background Color
Red and Black/White
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend
Hot
Product Type
Danger Sign
Description
Danger Sign, English, Sign Legend Hot, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.