Danger Sign, 7 in H x 10 in W, Vinyl, Hot
Mfr # S162FF
Zoro # G4199063
product price:Â $21.69
/eaKey Features
Legend
Hot
Width
10 in
Height
7 in
Sign Material
Vinyl
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S162FF
Zoro #
G4199063
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Legend
Hot
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Legend Style
Text
Language
English
Legend/Background Color
Red and Black/White
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Hot
Color
Black and Red on White
Type
Reflective, Self-Adhesive
Product Type
Danger Sign
Subject Matter
Hot
Mounting Style
Surface
Description
Danger Sign, English, Sign Legend Hot, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.