Danger Sign, 7 in H x 10 in W, Aluminum, Confined Space Enter By Permit Only
Mfr # S141FA
Zoro # G3988336
product price:Â $15.19
/eaKey Features
Legend
Confined Space Enter By Permit Only
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S141FA
Zoro #
G3988336
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Legend
Confined Space Enter By Permit Only
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
Language
English
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Legend
Confined Space Enter By Permit Only
Color
White
Type
Glow-In-The-Dark
Product Type
Danger Sign
Description
Danger Sign, English, Sign Legend Confined Space Enter By Permit Only, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.