Danger Sign, 7 in H x 10 in W, Vinyl, Confined Space Enter By Permit Only
Mfr # S141FF
Zoro # G4174195
product price:Â $14.79
/eaKey Features
Legend
Confined Space Enter By Permit Only
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S141FF
Zoro #
G4174195
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Legend
Confined Space Enter By Permit Only
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red and Black/White
Material
Vinyl
Legend Style
Symbol and Text
Language
English
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
Confined Space Enter By Permit Only
Color
White
Type
Glow-In-The-Dark, Self-Adhesive
Product Type
Danger Sign
Description
Danger Sign, English, Sign Legend Confined Space Enter By Permit Only, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.