Caution Sign, 10 in H x 14 in W, Hot
Mfr # 24329
Zoro # G4122194
product price:Â $37.99
/eaKey Features
Header
Caution
Legend
Hot
Width
14 in
Height
10 in
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24329
Zoro #
G4122194
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Description
Caution Sign, English, Sign Legend Hot, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.