Danger Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK
Mfr # 5025C
Zoro # G3864016
product price:Â $9.29
/pk 25, $0.37/eaKey Features
Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
White
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5025C
Zoro #
G3864016
UPC #
-
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 in
Details
Item
Danger Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Header Background Color
Black, Red, White
Shape
Rectangular
Tag Subject
Accident Prevention
Legend Color
Black
Background Color
White
Language
English
Tag Color
White
Legend Style
Text
Header Legend Color
White
Legend
Do Not Close
Legend/Background Color
Black, Red/White
Header
Danger
Sign Header
Danger
Printed Language
English
Description
Danger Tag, Sign Header Danger, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.