Warning Tag, Vinyl, 5 3/4 in H x 3 in W, Orange, Rectangle, 25 PK
Mfr # 5600V
Zoro # G4041983
product price:Â $17.15
/pk 25, $0.69/eaKey Features
Material
Vinyl
Height
5 3/4 in
Width
3 in
Color
Orange
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5600V
Zoro #
G4041983
UPC #
-
Country of Origin
Mexico
Dimensions
Height
5 3/4 in
Width
3 in
Details
Item
Warning Tag
Material
Vinyl
Color
Orange
Tag Shape
Rectangle
Shape
Rectangular
Legend
Warning (Header Only)
Tag Subject
Accident Prevention
Language
English
Legend/Background Color
Black/Orange
Tag Color
Orange
Background Color
Orange
Grommet Material
Metal
Legend Style
Text
Header Legend Color
Black
Header
Warning
Header Background Color
Black, Orange
Printed Language
English
Sign Header
Warning
Description
Warning Tag, Sign Header Warning, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.