Eye Wash, Aluminum, 7 in x 10 in, Surface
Mfr # S179FA
Zoro # G3992177
product price:Â $14.49
/eaKey Features
Legend
Eye Wash
Height
7 in
Width
10 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S179FA
Zoro #
G3992177
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
10 in
Details
Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Mounting Style
Surface
Legend Style
Text
Legend/Background Color
Green/White
Language
English
Printed Language
English
Subject Matter
Eyewash and Shower
Material
Aluminum
Color
Green on White
Type
Reflective
Sign Header
No Header
Glow In The Dark
No
Sign Legend
Eye Wash
Sign Legend Style
Text
Product Type
Eye Wash Sign
Description
Eye Wash Sign, English, Sign Legend Eye Wash, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.