Fire Extinguisher Sign, 1 3/4 in Height, 9 in Width, English
Mfr # S356A
Zoro # G4036636
product price:Â $7.19
/eaKey Features
Legend
Fire Extinguisher
Width
9 in
Height
1 3/4 in
Sign Mounting Style
Mounting Holes
Sign Background Color
Red, White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S356A
Zoro #
G4036636
UPC #
-
Country of Origin
Mexico
Dimensions
Width
9 in
Height
1 3/4 in
Details
Item
Fire Extinguisher Sign
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Sign Background Color
Red, White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Mounting Style
Surface
Legend Style
Symbol and Text
Material
Self-Adhesive
Language
English
Sign Legend Color
Red, White
Legend/Background Color
White/Red
Subject Matter
Emergency Equipment
Sign Legend Text Color
Red, White
Color
White on Red
Sign Header
No Header
Sign Legend
Fire Extinguisher
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Type
Self-Adhesive
Product Type
Fire Extinguisher Sign
Description
Fire Extinguisher Sign, English, Sign Legend Fire Extinguisher, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.