Label, 5, Yellow, 6 In. H, PK5

  • Mfr # 34101Y5

  • Zoro # G4179174


product price:  $17.99
/pk 5, $3.60/ea

Key Features

Material
Vinyl
Color
Yellow
Character
5
Character Height
6 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34101Y5
Zoro #
G4179174
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
6 in
Overall Width
5 in
Overall Height
6 in

Details

Material
Vinyl
Color
Yellow
Character
5
Item
Number Label
Number of Pieces
5
Character Type
Numbers
Embossed
No
Characters Included
5

Description

Number Label, Character Height 6 in, Character Type Numbers, Characters Included 5, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 6 in, Overall Width 5 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.