Label, B, Black, Vinyl, 3 In. H, PK10
Mfr # 341203B
Zoro # G4081131
product price:Â $5.45
/pk 10, $0.55/eaKey Features
Material
Vinyl
Color
Black
Overall Height
3 in
Character Height
3 in
Character
B
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
341203B
Zoro #
G4081131
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in
Details
Material
Vinyl
Color
Black
Item
Die Cut Letter Label
Character
B
Number of Pieces
10
Character Type
Letters
Characters Included
B
Embossed
No
Description
Die Cut Letter Label, Character Height 3 in, Character Type Letters, Characters Included B, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.