Label, 7, Silver, 2 In. H, PK5

  • Mfr # 3412227

  • Zoro # G4137481


product price:  $7.29
/pk 5, $1.46/ea

Key Features

Material
Vinyl
Overall Height
2 in
Character Height
2 in
Character Type
Numbers
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3412227
Zoro #
G4137481
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 1/4 in

Details

Item
Die Cut Number Label
Material
Vinyl
Character Type
Numbers
Number of Pieces
5
Die Cut
Yes
Character
7
Color
Silver
Embossed
No
Characters Included
7

Description

Die Cut Number Label, Character Height 2 in, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 2 in, Overall Width 1 1/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.