Label, A, Yellow, 1 In. H, PK5

  • Mfr # 34097YA

  • Zoro # G3935303


product price:  $7.25
/pk 5, $1.45/ea

Key Features

Material
Vinyl
Overall Height
1 in
Character Height
1 in
Character Type
Letters
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34097YA
Zoro #
G3935303
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Character Height
1 in
Overall Width
7/8 in

Details

Item
Letter Label
Material
Vinyl
Character Type
Letters
Number of Pieces
5
Color
Yellow
Character
A
Embossed
No
Characters Included
A

Description

Letter Label, Character Height 1 in, Character Type Letters, Characters Included A, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.