Label, I, White, 4 In. H, PK5
Mfr # 34100WI
Zoro # G3920621
product price:Â $16.69
/pk 5, $3.34/eaKey Features
Material
Vinyl
Color
White
Overall Height
4 in
Overall Width
1 3/4 in
Character
I
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34100WI
Zoro #
G3920621
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Width
1 3/4 in
Character Height
4 in
Details
Material
Vinyl
Color
White
Character
I
Item
Letter Label
Character Type
Letters
Number of Pieces
5
Characters Included
I
Embossed
No
Description
Letter Label, Character Height 4 in, Character Type Letters, Characters Included I, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.