Label, G, White, 3 In. H, PK5
Mfr # 34099WG
Zoro # G3896347
product price:Â $11.65
/pk 5, $2.33/eaKey Features
Material
Vinyl
Color
White
Overall Height
3 in
Overall Width
1 1/2 in
Character
G
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34099WG
Zoro #
G3896347
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Width
1 1/2 in
Character Height
3 in
Details
Material
Vinyl
Color
White
Item
Letter Label
Character
G
Number of Pieces
10
Character Type
Letters
Embossed
No
Characters Included
G
Description
Letter Label, Character Height 3 in, Character Type Letters, Characters Included G, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.