Label, I, Black, Vinyl, 3 In. H, PK10

  • Mfr # 341203I

  • Zoro # G4134401


product price:  $7.79
/pk 10, $0.78/ea

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341203I
Zoro #
G4134401
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
Die Cut Letter Label
Material
Vinyl
Character Type
Letters
Number of Pieces
10
Character
I
Color
Black
Embossed
No
Characters Included
I
Font
Helvetica

Description

Die Cut Letter Label, Character Height 3 in, Character Type Letters, Characters Included I, Embossed No, Font Helvetica, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.