Biohazard Tags, 5 in H, 8 in W, PK25
Mfr # 22343
Zoro # G4039095
product price:Â $41.99
/pk 25, $1.68/eaKey Features
Material
Polyester
Width
8 in
Height
5 in
Language
English
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22343
Zoro #
G4039095
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8 in
Height
5 in
Details
Material
Polyester
Language
English
Shape
Rectangular
Legend
Danger Toxic Chemicals
Background Color
Orange
Legend/Background Color
Black/white
Legend Style
Symbol and Text
Item
Biohazard Tags
Legend Color
Black
Tag Color
Orange
Printed Language
English
Description
Biohazard Tags, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.