Letter Identification Card, S, PK5
Mfr # 13368S
Zoro # G3930202
product price:Â $9.95
/pk 5, $1.99/eaKey Features
Material
Polyester
Color
Black
Number of Cards
5
Character
S
Overall Height
2 5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13368S
Zoro #
G3930202
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 5/8 in
Character Height
2 5/8 in
Details
Material
Polyester
Color
Black
Number of Cards
5
Item
Letter Label
Character
S
Character Type
Letters
Number of Pieces
5
Characters Included
S
Embossed
No
Description
Letter Label, Character Height 2 5/8 in, Character Type Letters, Characters Included S, Embossed No, Material Polyester, Number of Pieces 5, Overall Height 2 5/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.